Skip Content
ST
RAIN BIRD

Plastic, Steel Pop-Up Rotor Sprinkler Head, 3/4" NPT Connection, Part Circle Pattern

  • Item # 40JJ70
  • My Part #
  • Mfr. Model # CP 5004 PC
  • Catalog Page # N/A
  • UNSPSC # 21101803
Pop-Up Rotor Sprinkler Head,7-3/8 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pop-Up Rotor Sprinkler Head
  • Connection 3/4" NPT
  • Material of Construction Plastic, Steel
  • Pattern Part Circle
  • Pressure Range 25 to 65 psi
  • Flow Rate 0.73 to 9.63 gpm
  • Radius of Throw 26 to 38 ft.
  • Height 7-3/8"
  • Width 1-5/8"
  • Pop-Up Clearance 4"
  • Application Residential and Commercial
  • Features Watering Distance 26 to 38 ft. With Pre-Installed 3.0 gpm Nozzle, Up to 50 ft. Watering Distance By Changing Nozzles, 40 Degrees to 360 Degrees Arc As Well As Reversing Full Circle Rotation, 4 in. Pop-Up Clears Taller Grass, 3/4 in. Female Threaded Bottom Inlet, Simple Arc and Radius Adjustment From The Top Requiring Only A Flat-Blade Screwdriver, Water-Lubricated Gear-Drive Design for Durable, Reliable Operation, Dual-Action, Positive Stop Wiper Seal Protects Internals From Debris, Heavy Duty Stainless Steel Spring Assures Positive Pop-Up and Retraction for Water Savings, Gentle Close-In Watering Eliminates Dry Spots Around The Rotor, Also Avoiding Seed Wash-Out, Includes 12 Extra Nozzles, (3) Low Trajectory 1.0 to 3.0 gpm and (8) Rain Curtain(TM) Nozzles 1.5 to 8.0 gpm), Durable Rubber Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.