Skip Content

ST
RAIN BIRD

Irrigation/Sprinkler Timer,12 Zone,120V

  • Item # 40JJ95
  • My Part #
  • Mfr. Model # SST1200O
  • Catalog Page # N/A
  • UNSPSC # 39121523
Irrigation/Sprinkler Timer,12 Zone,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $263.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.19 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Irrigation/Sprinkler Timer
  • Max. No. Zones 12
  • Max. On/Off Cycles 4
  • Max. Time Setting 240 min.
  • Min. Time Setting 1 min.
  • Day Skipper Yes
  • Display Type Digital
  • Power Source 120V
  • Output Voltage 24
  • Battery Backup Yes
  • Manual Override Yes
  • Enclosure Type Outdoor
  • Features Zone-By-Zone Setting Convenience, Set Each Watering Zone Independently, It's Easy To Schedule Watering Perfectly for Each Area, Grass, Shrubs, Trees and Flower Beds, All-in-One View, Review Days and Times, All Displayed in Plain Language As You Turn The Dial to Each Zone, Easy to Use, Loaded With User-Friendly Features to Manage Any Residential or Light Commercial Irrigation System, Rain Delay Command Suspends Watering Manually, Resets Automatically On Next Cycle, One Touch Seasonal Adjustments to Increase Water in Hot, Dry Months and Reduce It in Rainy Seasons, Built-in Trouble Shooting of Valves and Wiring, If A Short Is Detected, The Timer Suspends Watering to That Zone and Displays A Warning Message, Superior Surge Protection Guards Against Damage From Nearby Lightning Strikes And Power Surges.◾sealed From The Environment. To Protect Against Moisture, Insects, Dust And Grime.◾no Need To Reprogram After A Power Outage. All Timer Settings Are Stored Indefinitely In Memory. No Backup Battery Needed!◾simple Wiring Connections. Color-coded Terminals With Separately Marked Positions For Master Valves And Pump Start Relays.
  • Width 9-1/2"
  • Depth 4"
  • Height 8-3/4"
  • Includes Weather Resistant Cabinet, Transformer With 6 ft. Cord Plus Installation Guide
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.