Skip Content

C3
RAIN BIRD

Full Circle Micro Spray, U.V. Resistant Plastic, For Use With Drip Irrigation Systems, 1 EA

  • Item # 40JJ86
  • My Part #
  • Mfr. Model # MBSTKTF1S
  • Catalog Page # N/A
  • UNSPSC # 21101511
Full Circle Micro Spray, U.V. Resistant Plastic, For Use With Drip Irrigation Systems, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Full Circle Micro Spray
  • For Use With Drip Irrigation Systems
  • Function Apply Drip Watering Efficiency in More Places Around Your Landscaping With This Versatile Staked Riser With Adjustable Micro Bubbler Flow And Height, Direct Water Exactly Where You Need It In A Wide Variety Of Planting Areas, It Is Ideal For Taller Plants Such As Shrubs And Bushes As Well As For Use In Flower Beds And Ground Cover Where You May Want Broader Coverage
  • Color Black
  • Connection Barbed
  • Material U.V. Resistant Plastic
  • Features Full Circle Coverage, 0 to 3 ft. Watering Distance, Adjustable Flow, Sturdy Staked Riser With Adjustable Height Up to 18 in., Pre-Attached 36 in. Length of 1/4 in. Tubing With Barbed Fitting
  • Includes 8 in. Stake Plus 36 In. Length of 1/4 in. Tubing With Barbed Fitting for Quick Attachment to 1/2 in. Drip Irrigation Tubing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.