Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RAILHEAD GEAR

LED Safety Light,1300 lm,Rectangular,LED

  • Item # 20HJ55
  • My Part #
  • Mfr. Model # KE-LTBL-2
  • Catalog Page # 967
  • UNSPSC # 39111706
LED Safety Light,1300 lm,Rectangular,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Railhead Gear Safe Spot Forklift Safety Light is designed to provide an alert to pedestrians of nearby equipment traffic, thus helping reduce the potential for accidents and injury. The LED safety light projects an intense blue spot on the floor 10 to 20 feet ahead of a forklift, sweeper, or other industrial equipment approaching a blind corner, or entering and exiting trailers. The Safe Spot can be installed on the front or the back of the equipment for safety alerts going forward or backing. It features two LED lights and lenses for a clearly visible blue spotlight. The forklift approach warning light is made with a heat sink to help ensure long LED life.

View More

Technical Specs

  • Item LED Safety Light
  • Lumens - Vehicle Lighting 1300 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 3"
  • Width - Vehicle Lighting 5"
  • Length - Vehicle Lighting 3-1/4"
  • Mounting - Vehicle Lighting Bracket
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards UL Listed
  • Light Output 1300 lm
  • Lens Material Polycarbonate
  • Includes 8 ft. Lead Wire with Female Clips
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


LED Safety Light, LED Color Blue is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from I put this on my Fork Lifts and love them. They are easy to install and will help everyone in the plant to be save.
Date published: 2017-02-11
Rated 5 out of 5 by from I installed these on all our forklifts, 15 in all. All I receive is positive feed back on how much safer it is to walk around in the warehouse because now pedestrians can see the blue light on the floor proceeding the forklift. Also forklifts coming out of a trailer is safer for pedestrians and other forklifts because the blue light is proceeding the forklift. These are very bright. Even at 15' away the blue light is highly visible with little fading. I'm now installing these on the front as well. These come with color coded wires. "Female" spade connectors already installed. And a heavy duty mount with an over-sized mounting bolt.
Date published: 2016-04-07
  • y_2018, m_7, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_20HJ55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.