Skip Content

ST
RAID

DEET-Free Indoor/Outdoor Insect Killer, 15 oz. Aerosol

  • Item # 45CR52
  • My Part #
  • Mfr. Model # 638602
  • Catalog Page # 1023
  • UNSPSC # 10191509
Insect Killer,Indoor and Outdoor,15 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Raid® Multi Insect Killer 7 kills most common household insects. Specially formulated to kill both crawling and flying insects like ants, bed bugs, beetles, crickets, fleas, roaches, silverfish, and spiders.

• Leaves no lingering odor
• Effective both indoors and outdoors.

View More

Technical Specs

  • Item Insect Killer
  • Insect Control Type Kills
  • Insect Group Crawling,Flying
  • Targeted Insects Ants,Bed Bugs,Beetles,Crickets,Fleas,Roaches,Silverfish,Spiders
  • Form Aerosol
  • Size 15 oz.
  • Active Ingredients d-Phenothrin, Prallethrin
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


DEET-Free Indoor/Outdoor Insect Killer, 15 oz. Aerosol is rated 3.8 out of 5 by 9.
Rated 5 out of 5 by from It actually works. This is the only product that actually worked as described on the label.
Date published: 2017-08-30
Rated 5 out of 5 by from Best Ever Kills mosquitos and flies for sur and has a frangance smell actually makes your house smell good
Date published: 2017-08-24
Rated 5 out of 5 by from The best ever Kills everything with no odor ,don't feel toxic .amen
Date published: 2017-03-18
Rated 3 out of 5 by from Tough to Spray The product is fine. But if you have arthritis or any other issues with your hands you won't be able to spray it
Date published: 2016-11-13
Rated 2 out of 5 by from It says it doesn't kill Brown Recluse. In small print I bought it to kill some spiders in my basement. Some of them were Brown Recluse. The spray says it killed spiders but when I got home and read all the information it said "does not kill black widow or brown recluse." I thought a spider was a spider.
Date published: 2016-08-13
Rated 4 out of 5 by from Raid Multi Insect killer 7 It is great for killing ants and it smells so good. No chocking fumes!!! It's great.
Date published: 2016-06-15
Rated 5 out of 5 by from Kills bugs and smells good I cannot believe I could say that I love a product that kills insects, but this works and does not leave a bad smell in the air once sprayed. I hope that you continue to make this type.
Date published: 2016-06-14
Rated 1 out of 5 by from Would never buy again This product does not work. Do not waste your money!
Date published: 2015-07-29
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_45CR52, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.