ST
RAE

Latex Acrylic-Base Traffic Zone Marking Paint, White, 18.9L

  • Item # 3EHH9
  • My Part #
  • Mfr. Model # 4907-05
  • Catalog Page # 1612
  • UNSPSC # 31211506
Latex Acrylic-Base Traffic Zone Marking Paint, White, 18.9L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 68.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traffic and Zone Marking Paints APPLICATION METHOD: Brush, roller or spray machine (except Fast-Dry) SURFACES: Asphalt, concrete, and brick USES: For parking lots, fire lanes, centerlines, crosswalks, warehouse aisles, bike lanes, curbs and medians, roads and highways, handicap parking, airport runways, running tracks, and arrows and markings Low VOC marking paints are made with Acetone (an exempt solvent) to comply with EPA and state regulations and the Federal Clean Air Act for VOC compliant coatings. Latex Acrylic Water-based formula for easy cleanup with mild soap and water. Safe for freshly seal-coated surfaces and new or old asphalt and concrete.

View More

Technical Specs

  • Item Traffic Zone Marking Paint
  • Base Type Latex Acrylic
  • Line Striping Aerosol No
  • Paint Color Family Whites
  • Color White
  • Size 5 gal.
  • Striping and Marking Paint and Chalk Item Traffic Zone Marking Paint
  • Paint and Primer Sub Category Traffic Zone Marking Paint
  • Paint,Primer Surface Material Asphalt,Brick,Concrete,Grass
  • Paint,Primer Application Method Brush,Roller,Striping Machine
  • Coverage 420 Linear ft./gal. (4" Strip)
  • Net Weight 18.9L
  • Dry Time 1 to 2 hr.
  • Dry Time Tack Free 30 min.
  • Application Temperature 40 to 100 Degrees F
  • Exposure Conditions Mild to Moderate
  • VOC Content 69 g/L
  • Standards TT-P-1952B
  • For Use With Marking Guns
  • Green Environmental Attribute Meets SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions



  • This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Meets SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.