Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RAE

Clear Shark Skin Anti-Slip Paint Additive, Polypropylene Base Type, Size: 1 lb.

  • Item # 19NZ18
  • My Part #
  • Mfr. Model # SHARKPK
  • Catalog Page # N/A
  • UNSPSC # 31211605
Clear Shark Skin Anti-Slip Paint Additive, Polypropylene Base Type, Size: 1 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Add a small amount to epoxy-, urethane-, or enamel-based paints to add extra traction to most surfaces; helps prevent slip-and- fall injuries and keep freight from sliding, but won't change the color of your topcoat. Excellent for use on floors, stairs, decks, walkways, docks, or anywhere extra traction is needed.

View More

Technical Specs

  • Item Shark Skin Anti-Slip Paint Additive
  • Size 1 lb.
  • Base Type Polypropylene
  • Color Clear
  • Coverage 1 lb./5 gal.
  • Exposure Interior or Exterior
  • Application Method Mix 3 to 4 oz. of Shark Skin Per Gallon of Paint and Apply with Roller, Can Be Used In Both Basecoat and Topcoat Applications, Clear or Pigmented, Shark Skin Will Not Affect Color of Topcoat
  • For Use With Mfr. No. U0-144KT, M0-076CN/U0-144CN, M8-072KT, M0-072CN/U0144CN, U0-161KT, M0-091CN/U0-161CN, M8-142KT4, M-142CN/U0-161CN, U0-173KT, M1-086CN/U0-173CN, U0-141KT, M0-090CN/U0-141CN, R0-158KT
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.