ST
RAE

Alkyd Solvent-Base Traffic Zone Marking Paint, Blue, 3.78L

  • Item # 4YNY6
  • My Part #
  • Mfr. Model # 7033-01
  • Catalog Page # 1612
  • UNSPSC # 31211501
Alkyd Solvent-Base Traffic Zone Marking Paint, Blue, 3.78L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.09 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traffic and Zone Marking Paints
APPLICATION METHOD: Brush, roller or spray machine (except Fast-Dry) SURFACES: Asphalt, concrete, and brick USES: For parking lots, fire lanes, centerlines, crosswalks, warehouse aisles, bike lanes, curbs and medians, roads and highways, handicap parking, airport runways, running tracks, and arrows and markings Low VOC marking paints are made with Acetone (an exempt solvent) to comply with EPA and state regulations and the Federal Clean Air Act for VOC compliant coatings.
Alkyd
Heavy-duty, high-viscosity coating for striping new or old asphalt and concrete, and for restriping. Similar to chlorinated without the added rubber.
Fed. Spec. A-A-2886type II.

View More

Technical Specs

  • Item Traffic Zone Marking Paint
  • Base Type Alkyd Solvent
  • Line Striping Aerosol No
  • Paint Color Family Blues
  • Color Blue
  • Size 1 gal.
  • Striping and Marking Paint and Chalk Item Traffic Zone Marking Paint
  • Paint and Primer Sub Category Traffic Zone Marking Paint
  • Paint,Primer Surface Material Asphalt,Brick,Concrete,Grass
  • Paint,Primer Application Method Brush,Roller,Striping Machine
  • Coverage 420 Linear ft./4" Strip
  • Net Weight 3.78L
  • Dry Time 1/2 hr.
  • Dry Time Tack Free 15 min.
  • Application Temperature 40 to 90 Degrees F
  • Exposure Conditions Mild to Moderate
  • VOC Content 148 g/L
  • Standards A-A-2886B Type II
  • For Use With Marking Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.