Skip Content
WV
RADNOR

Medium Duty Outfit, 72-3, 25-100C-540 Oxygen, 25-15C-510 Acetylene, with CGA Outlet, Acetylene Fuel,

  • Item # 31UR20
  • Mfr. Model # RAD64003016
  • Catalog Page # N/A
  • UNSPSC # 23171529
Medium Duty Outfit, 72-3, 25-100C-540 Oxygen, 25-15C-510 Acetylene, with CGA Outlet, Acetylene Fuel, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Welding Outfits

Technical Specs

  • Item Medium Duty Outfit
  • Cutting Attachment 72-3
  • Torch Handle 85
  • Pressure Regulator 25-100C-540 Oxygen, 25-15C-510 Acetylene, with CGA Outlet
  • Cutting Tips 6290-1AC
  • Includes Cutting Attachment, Torch Handle, Cutting Tip, Welding Tip and Mixer, Oxygen and Acetylene Regulators, 20 ft. x 1/4" Twin Welding Hose, Goggles and Striker
  • Fuel Acetylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms