DG
RADNOR

250 ft. EPDM Rubber Welding Cable with 2 AWG, Black

  • Item # 31UR89
  • My Part #
  • Mfr. Model # RAD64003488
  • Catalog Page # N/A
  • UNSPSC # 23171510
250 ft. EPDM Rubber Welding Cable with 2 AWG, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welding cable features copper strands inside a durable jacket, which act as a conductor for welding current. For use with manual metal arc welding tools and accessories.

View More

Technical Specs

  • Item Welding Cable
  • Wire Size - Wire and Cable 2 AWG
  • Insulation Material - Wire and Cable EPDM Rubber
  • Insulation Color Black
  • Length - Wire and Cable 250 ft.
  • Max. Voltage 600
  • Stranding 624 x 30
  • Nominal Outside Dia. 0.418"
  • Conductor Material Copper
  • Wire and Cable Item Welding Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms