ST
RADIONIC INDUSTRIES

LED, LinearLight, Hi/Low/Off, 12"L, 4.6W

  • Item # 49NV92
  • My Part #
  • Mfr. Model # ZX513-HL-CW-9
  • Catalog Page # 440
  • UNSPSC # 39111515
LED, LinearLight, Hi/Low/Off, 12"L, 4.6W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Under Cabinet Lights


$93.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Under Cabinet Lights LED Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 12"
  • Number of Pucks Not a Puck Light
  • Lighting Technology LED
  • Lumens 450
  • Color Temperature 4500K
  • Color Rendering Index 90
  • Light Color Cool White
  • Max. Fixture Wattage 4.6
  • Lamp Watts - Fixtures 4.6
  • Lumens per Watt 98.7
  • Fixture Voltage 120
  • Linkable Up To 10 Fixtures
  • Lamp Quantity 1
  • Dimmable No
  • Cord Length - Fixtures 5 ft.
  • Housing Color Silver
  • Housing Material Aluminum
  • Connection - Fixtures Plug-In
  • Switch Style Rocker
  • Switch Action Hi/Low/Off
  • Rated Life 50,000 hr.
  • Standards UL Certified
  • Warranty 5 yr.
  • Nominal Height 1"
  • Nominal Width 1-1/2"
  • Temp. Range 0 Degrees to 104 Degrees F
  • LED Replacement For 1 Lamp LFL
  • Includes Linking Cable
  • Item LED Strip Light
How can we improve our Technical Specifications?

Compliance and Restrictions