Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RADIONIC INDUSTRIES

White Exit Sign LED Retrofit Kit, Direct Wire Lamp Base, LED Strip Bulb Shape, 120/277 Voltage

  • Item# 6ZCK3
  • Mfr. Model# ZXE-5000-E-BBUNV
  • Catalog Page# 606
  • UNSPSC# 55121703
White Exit Sign LED Retrofit Kit, Direct Wire Lamp Base, LED Strip Bulb Shape, 120/277 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $99.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.92 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Exit Sign Retrofit Kits, Chicago/New York City-Approved

• Replace existing fluorescent and incandescent exit sign lamps Meet both City of Chicago and New York City Standards
Long-lasting LEDs use only 4.5W of power. Provide huge cost savings in labor and replacement bulbs, and are eligible for various incentives, including LEED and utility rebates. Install easily in about 8 min.
UL 924 approved for many exit signs.

View More

Technical Specs

  • Item Exit Sign LED Retrofit Kit
  • Lamp Base Direct Wire
  • Voltage 120/277
  • Length 9-3/16"
  • LED Color White
  • Lamp Watts 4.5
  • Bulb Shape LED Strip
  • Width 5/16"
  • Depth 1-1/16"
  • Includes Mounting Hardware
  • For Use With Exit Sign with Battery Back-Up
  • Power Supply External
  • Standards UL924,Chicago and New York City Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.