Skip Content

ST
RADIONIC HI-TECH

LED,LinearLight,90CRI,4000K,32"L,13.7W

  • Item # 39UR46
  • My Part #
  • Mfr. Model # G32-WH-ND-U
  • Catalog Page # 440
  • UNSPSC # 39111515
LED,LinearLight,90CRI,4000K,32"L,13.7W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug In or Hardwire with 5-ft. cord and all accessories included. Linkable up to 200 watts. Dimmable with all standard TRIAC dimmers.

View More

Technical Specs

  • Item - Under Cabinet Lights LED Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 32"
  • Number of Pucks Not a Puck Light
  • Light Technology LED
  • Lumens 918
  • Color Temp. 4000K
  • Color Rendering Index 90.0
  • Light Color Cool White
  • Max. Fixture Wattage 13.7
  • Lamp Watts - Fixtures 13.7
  • Lumens Per Watt 67.0
  • Fixture Voltage 120
  • Linkable Up To 10 Fixtures
  • Lamp Quantity 1
  • Dimmable No
  • Cord Length - Fixtures 5.0 ft.
  • Housing Color White
  • Housing Material Aluminum
  • Features USB Charging Port
  • Connection - Fixtures Convertible
  • Switch Style Rocker
  • Switch Action Hi/Low/Off
  • Rated Life 50,000 hr.
  • Standards UL Certified
  • Warranty 5 yr.
  • Nominal Height 1"
  • Nominal Width 4"
  • Temp. Range 0 to 104 Degrees F
  • LED Replacement For 1 Lamp LFL
  • Includes 5' Cord, Linking Cable and Butt Connector, Hardware, USB Charging Port
  • Item LED Undercabinet Lighting
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.