Skip Content

ST
RADIONIC HI-TECH

LED Undercabinet Lighting,22 in,Dimmable

  • Item # 32PF22
  • My Part #
  • Mfr. Model # G22WH
  • Catalog Page # 456
  • UNSPSC # 39111515
LED Undercabinet Lighting,22 in,Dimmable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug-in or hardwire with 5-ft. cord and all accessories included. Linkable up to 200W. Dimmable with all standard TRIAC dimmers.

View More

Technical Specs

  • Item LED Undercabinet Lighting
  • Housing Material Aluminum
  • Housing Color White
  • Color Temp. 4000K
  • CRI 90
  • Length 22"
  • Width 4"
  • Height 1"
  • Lumens 741
  • Lumens Per Watt 67.82
  • Watts 10.9
  • Voltage 120VAC
  • Dimmable / Non-Dimmable Dimmable
  • Linkable Yes
  • Connection Plug-In or Hard Wired
  • Cord Length 5 ft. With Plug
  • Switch Style Rocker
  • Switch Action On/Off
  • Temp. Range 0 to 104 Degrees F
  • Rated Life 50,000 hr.
  • LED Replacement For 1 Lamp LFL
  • Includes Linking Cable and Butt Connector, Detachable 5' Cord/Plug/Hardwire Parts
  • Standards UL Certified
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.