Skip Content

DV
RADIONIC HI-TECH

LED Striplight,3000K,19 In,7.1W

  • Item # 21GP67
  • My Part #
  • Mfr. Model # ZX515-WW
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Striplight,3000K,19 In,7.1W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Under Cabinet Lights LED Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 19"
  • Number of Pucks Not a Puck Light
  • Light Technology LED
  • Lumens 624
  • Color Temp. 3000K
  • Color Rendering Index 85.0
  • Light Color Warm White
  • Max. Fixture Wattage 8.5
  • Lamp Watts - Fixtures 8.5
  • Lumens Per Watt 73.7
  • Fixture Voltage 120
  • Linkable Up To 10 Fixtures
  • Lamp Quantity 1
  • Dimmable No
  • Cord Length - Fixtures 5.0 ft.
  • Housing Color Silver
  • Housing Material Aluminum
  • Connection - Fixtures Convertible
  • Switch Style Rocker
  • Switch Action On/Off
  • Rated Life 50,000 hr.
  • Standards UL Listed, U.S. Department of Energy Lighting Facts Labeled
  • Warranty 5 yr.
  • Nominal Height 1"
  • Nominal Width 1-1/2"
  • Temp. Range 0 to 104 Degrees F
  • LED Replacement For 1 Lamp LFL
  • Includes Plug In Cord, Mounting Hardware, Link Cable and Butt Connector
  • Item LED Striplight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products