Skip Content

DV
RADIONIC HI-TECH

LED Striplight,3000K,12 In,2.4W

  • Item # 21GP60
  • My Part #
  • Mfr. Model # LY513-30-WW
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Striplight,3000K,12 In,2.4W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Under Cabinet Lights LED Under Cabinet Light
  • Fixture Type - Under Cabinet Lights Linear Light
  • Nominal Length 12"
  • Light Technology LED
  • Lumens 190
  • Color Temp. 3000K
  • Color Rendering Index 85.0
  • Light Color Warm White
  • Max. Fixture Wattage 2.6
  • Lamp Watts - Fixtures 2.6
  • Lumens Per Watt 72.8
  • Fixture Voltage 120
  • Linkable Up To 10 Fixtures
  • Lamp Quantity 1
  • Dimmable No
  • Cord Length - Fixtures 5.0 ft.
  • Housing Color Silver
  • Housing Material Aluminum
  • Switch Style Rocker
  • Switch Action On/Off
  • Rated Life 50,000 hr.
  • Standards UL Listed, U.S. Department of Energy Lighting Facts Labeled
  • Warranty 5 yr.
  • Nominal Height 1"
  • Nominal Width 1-1/2"
  • Temp. Range 0 to 104 Degrees F
  • LED Replacement For 1 Lamp LFL
  • Includes Plug In Cord, Mounting Hardware, Link Cable and Butt Connector
  • Item LED Striplight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products