Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
RADIATION ALERT

Radiation Survey Meter,LCD,NIST

  • Item # 54JJ20
  • My Part #
  • Mfr. Model # RANGER
  • Catalog Page # N/A
  • UNSPSC # 42203901
Radiation Survey Meter,LCD,NIST close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $648.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ranger is a small, lightweight handheld meter designed to bring laboratory features to field or facility surveying in industrial environments. The Radiation Alert® instrument offers excellent sensitivity to low levels of alpha, beta, gamma, and X-rays. Built-in efficiencies for common isotopes calculate activity in Bq and DPM. The instrument has a backlit digital readout display, with a red count light and beeper that sounds with each count detected. It features selectable alerts and an adjustable timer. The Radiation Survey Meter is complete with Observer USB software to set alarms and download data for reporting.

View More

Technical Specs

  • Item Radiation Survey Meter
  • Operating Range mR/hr-.001 (1micron R) to 100, micron Sv/hr-.01 to 1000, CPM-0 to 350,000, CPS-0 to 5000, Total Counts-1 to 9,999,000 Counts
  • Gamma Radiation Range Detects Gamma down to 10-12 KeV
  • Alpha Energy Sensitivity From 2.0 MeV
  • Beta Energy Sensitivity From 0.2 MeV
  • Gamma and X-ray Energy Sensitivity From 10 KeV
  • Accuracy (Referenced to Cs137) Typically +/-15% From Factory, +/-10% with NIST Source Calibration
  • Display LCD
  • Display Units mR/hr, uSv/hr, CPM, CPS
  • Powered By AA Alkaline
  • Battery Life 800 hr.
  • Calibration Certificate NIST
  • Includes Carrying Case, Rubber Boot, Wrist Strap, (2) Batteries, Software, USB Cable
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.