Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
RADIATION ALERT

Radiation Meter,Digital,NIST

  • Item # 54JJ25
  • My Part #
  • Mfr. Model # SENTRYEC
  • Catalog Page # N/A
  • UNSPSC # 41111929
Radiation Meter,Digital,NIST close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $376.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pocket-size Sentry EC personal alarming dosimeter and ratemeter is designed to help ensure the safety of people in occupations with potential X-ray or gamma exposure. The Radiation Alert® instrument has adjustable vibrating and audio alert levels and a switch to select between clicks per count or silent mode. Onboard memory stores accumulated exposure, which can be downloaded to a Windows PC with included SentryCom Software for analysis and reporting. The software also enables alert settings to desired levels for dose and dose rate.

View More

Technical Specs

  • Item Radiation Meter
  • Operating Range 0.1-15r/HR (1 UsV/HR-15 Sv/hr), Accumulated Dose, 0.1-65R (1uSv-.65 Sv)
  • Gamma Radiation Range 0 to 200mR
  • Gamma and X-ray Energy Sensitivity From 25 keV
  • Accuracy NIST +/-10% of Reading (Cs137) These Come NIST Calibrated
  • Display Digital
  • Display Units Accumulated Exposure
  • Powered By 9V Battery
  • Battery Life 1500 hr.
  • Calibration Certificate NIST
  • Includes Battery, Software, USB Cable
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.