Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
RADIATION ALERT

Radiation Detector,LCD,NIST

  • Item # 54JJ24
  • My Part #
  • Mfr. Model # FRISKER
  • Catalog Page # N/A
  • UNSPSC # 41111929
Radiation Detector,LCD,NIST close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $667.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Radiation Alert® Frisker Radiation Detector is a rugged, lightweight tool that offers 1-handed operation for leak testing, surface monitoring, sample screening, and personnel screening. It detects alpha, beta, and gamma with assorted units of measure, and features customizable alarm levels and a backlit display. The instrument is engineered by S.E. International, Inc., for ease of use and reliability in meeting your radiation detection needs.
"

View More

Technical Specs

  • Item Radiation Detector
  • Operating Range uR/hr-1 to 50,000, CPM-0.0 to 175,000, nSv/hr+1 to 5000,000, CPS- 0.0 to 2500
  • Gamma Radiation Range Detects Gamma down to 10-12 KeV
  • Alpha Energy Sensitivity From 2.0 MeV
  • Beta Energy Sensitivity From 1 MeV
  • Gamma and X-ray Energy Sensitivity From 10 KeV
  • Accuracy Typically +/-15% From Factory, +/-10% (NIST)
  • Display LCD
  • Display Units uR/hr, CPM, nSv/hr,CPS
  • Powered By AA Alkaline
  • Battery Life 1000 hr.
  • Calibration Certificate NIST
  • Includes Carrying Case, Rubber Boot, Wrist Strap, Batteries,
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.