Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RADIATION ALERT

Detector Radiation .001 Se. Intl Inc 9V

  • Item# 3KVT6
  • Mfr. Model# INSPECTOR EXP
  • Catalog Page# N/A
  • UNSPSC# 41111929
Detector Radiation .001 Se. Intl Inc 9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,373.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Radiation Detector
  • Operating Range mR/hr - .001 (1micron R) to 100 mR/hr CPM - 0 to 350,000 micron Sv/hr - .01 to 1000 CPS - 0 to 5000 Total/ Timer - 1 to 9,999,000 counts
  • Gamma Radiation Range Detects Gamma down to 10-12 KeV
  • Alpha Energy Sensitivity From 2.0 MeV
  • Beta Energy Sensitivity From 2 MeV
  • Gamma and X-ray Energy Sensitivity From 10 KeV
  • Accuracy mR/hr +/-10% typical (NIST), +/-15% max - 0 to 100/ micron Sv/hr +/-10% typical (NIST), +/-15% max - 01 - 1000/ CPM +/-10% typical (NIST), +/-15% max - 0 to 350,000
  • Display LCD
  • Display Units mR/hr, CPM, CPS, uSv/hr
  • Powered By 9V Battery
  • Battery Life 2160 Hrs At Normal Background
  • Calibration Certificate Cert. of Conformance
  • Manufacturers Warranty Length GM Tube 90 Days, All Other Part and Labor 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.