Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Safety Glasses, Clear, Antfg, Scrtch-Rsstnt

  • Item# 6XKE2
  • Mfr. Model# JR0111ID
  • Catalog Page# N/A
  • Catalog Group# H1341
  • UNSPSC# 46181802
Safety Glasses,Clear,Antfg,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5.52 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical Journey Safety Glasses will give you just the right fit with the four-position telescoping temples. Their wraparound frame has a 9.75 base lens for excellent optics and orbital coverage. The rubber nosepiece makes these safety glasses comfortable enough to wear for long periods of time.

View More

Technical Specs

  • Item Safety Glasses
  • Series Journey(TM)
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Design Wraparound
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style 4-Position Telescoping
  • Photochromatic Lens No
  • UV Protection 99.9% UVA/UVB
  • Standards ANSI Z87.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.