Skip Content

DV
RADIANS

Hi-Visibility Green Polyester Sweatshirt, Size: 3XL, ANSI Class 3

  • Item # 33TX73
  • My Part #
  • Mfr. Model # SJ01-3ZGS-3X
  • Catalog Page # N/A
  • Catalog Group # H9343
  • UNSPSC # 46181526
Sweatshirt,Unisex,3XL,28-3/4 in.,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sweatshirt
  • Gender Unisex
  • Size 3XL
  • Fits Chest Size 28-3/4"
  • Color Hi-Visibility Green
  • ANSI Class 3
  • Fabric Weight 7.25 oz.
  • Material Polyester
  • Number of Outside Pockets 2
  • Length 28-3/4"
  • Closure Type Zipper
  • Standards ANSI/ISEA 107-2030
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms