Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RADIANS

Hi-Visibility Green Polyester Sweatshirt, Size: XL, ANSI Class 3

  • Item # 33TX71
  • My Part #
  • Mfr. Model # SJ01-3ZGS-XL
  • Catalog Page # N/A
  • Catalog Group # H9343
  • UNSPSC # 46181526
Hi-Visibility Green Polyester Sweatshirt, Size: XL, ANSI Class 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sweatshirt
  • Gender Unisex
  • Size XL
  • Fits Chest Size 26-3/4"
  • Color Hi-Visibility Green
  • ANSI Class 3
  • Fabric Weight 7.25 oz.
  • Material Polyester
  • Number of Outside Pockets 2
  • Length 30"
  • Closure Type Zipper
  • Standards ANSI/ISEA 107-2028
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms