Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RADIA

Transfer Cart, Dual Grip, 250 lb. Overall Height 53"

  • Item # 38UZ55
  • My Part #
  • Mfr. Model # TC5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Transfer Cart, Dual Grip, 250 lb. Overall Height 53" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Hand Trucks

Technical Specs

  • Item Transfer Cart
  • Load Capacity 250 lb.
  • Overall Height 53"
  • Overall Width 20"
  • Overall Depth 25"
  • Noseplate Width 13"
  • Noseplate Depth 18-1/2"
  • Lift Height 18"
  • Wheel Type Rubber
  • Wheel Width 2"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Aluminum
  • Color Gray with Red
  • Finish Powder Coat
  • Assembled/Unassembled Unassembled
  • For Use With 5 gal. Pails
  • Includes Assembly Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms