C3
RADIA

Paint Shaker, 46-1/2inHx27-1/2inW

  • Item # 45GP38
  • My Part #
  • Mfr. Model # 5995PB
  • Catalog Page # 1605
  • UNSPSC # 41103811
Paint Shaker, 46-1/2inHx27-1/2inW close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Mixers, Shakers, and Accessories~Paint Shakers


$7,690.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 593.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The AGITAR™ multisize shaker accepts a variety of sizes from pints, quarts, gallons, and different shape sizes for mixing paint. This shaker can handle high volume, heavy-duty mixing and has a built-in roller that provides easy loading and unloading of containers. Features an easy to operate control panel and has a clamping system that securely locks in a container.

View More

Technical Specs

  • Item Paint Shaker
  • Style Electric
  • Accommodates Pints, Quarts, Up to 5 gal. Container
  • Timer 2 and 3 min. Push Button
  • Voltage 110
  • Width 27-1/2"
  • Depth 27-1/2"
  • Height 46-1/2"
  • Features Quiet Operation
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms