Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
RADIA

Paint Shaker,Explosion Proof,5 gal Pails

  • Item # 34AU66
  • My Part #
  • Mfr. Model # 05025-X1
  • Catalog Page # 1605
  • UNSPSC # 41103811
Paint Shaker,Explosion Proof,5 gal Pails close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,167.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 493.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features gyroscopic mixing action with direct-drive gear system. No timer or power cord included; requires installation by qualified electrician.

View More

Technical Specs

  • Item Paint Shaker
  • Style Explosion Proof Electric
  • Accommodates 5 gal. Pails
  • Voltage 110
  • Width 35"
  • Depth 34"
  • Height 46-1/2"
  • Features Gyroscopic Mixing Motion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Paint Shaker,Explosion Proof,5 gal Pails is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This devise changed my life. Previously I uSed the tornado ii and while it was useful and got the job done it had a 2 gallon pale which in comparison to the 5 gallon pale of the red devil is really just minuscule. The red devil also is explosive proof which is one of the biggest problems that I faced with the tornado ii due to its lack of explosive proof covering. You do not know how many times I walked into my workshop and found it spattered with paint. But now with the red devil this problem is completely non existent. In closing I would like to thank the creators of this wonderful devise from improving my life in such a profound way.
Date published: 2015-09-28
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_34AU66, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.