Skip Content

DG
RACO

Malleable Iron/Steel Insulated Connector, Connector Type: 90°, Conduit Size: 3/4"

  • Item # 52AW95
  • My Part #
  • Mfr. Model # 3543
  • Catalog Page # N/A
  • UNSPSC # 39121420
Insulated Connector,90 deg.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Insulated Connector
  • Connector Type 90 Degrees
  • Conduit Size 3/4"
  • Material Malleable Iron/Steel
  • Color Silver
  • For Use With Flexible Metallic LiquidTight Conduit & Type B Flexible Non-Metallic LiquidTight Conduit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.