ST
RACO

Liquid Tight Conduit Fitting, 3/4", Adjustable from 0° to 90°, Box Connection: 3/4" MNPT, Nylon

  • Item # 52AW99
  • My Part #
  • Mfr. Model # 4733
  • Catalog Page # 321
  • UNSPSC # 39121420
Liquid Tight Conduit Fitting, 3/4", Adjustable from 0° to 90°, Box Connection: 3/4" MNPT, Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RACO noninsulated connector can be used in dry or wet locations when the conduit and fittings are not susceptible to physical damage.

• For use with nonmetallic flexible conduit
• Liquidtight

View More

Technical Specs

  • Item - Conduit Fitting Liquid Tight Conduit Fitting
  • Use With - Conduit Flexible Liquid Tight Non-Metallic Type B Conduit
  • Conduit Trade Size 3/4"
  • Style - Connector Adjustable from 0 Degrees to 90 Degrees
  • Box Connection 3/4" MNPT
  • Insulated No
  • Conduit Fitting Material Nylon
  • Color - Conduit Fitting Gray
  • External Grounding Lug No
  • Mesh Length No Strain Relief Mesh
  • Mesh Material No Strain Relief Mesh
  • Hazardous Location Rating Not Rated
  • Standards UL 514B, CSA C22.2 #18
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.