ST
RACO

Straight Nonmetallic Sheath Cable Connector, Die Cast Zinc, 1/2" MNPT Box Connection

  • Item # 52AX66
  • My Part #
  • Mfr. Model # 2711
  • Catalog Page # 324
  • UNSPSC # 39121719
Straight Nonmetallic Sheath Cable Connector, Die Cast Zinc, 1/2" MNPT Box Connection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $0.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring die-cast zinc plating, this Raco® 2-Screw NMSC Connector is used to connect NM sheathed and oval type SE or USE cable to a box enclosure. The saddle has an extra lip to close the unused part of the connector opening.

View More

Technical Specs

  • Item - Building Cable Connector Nonmetallic Sheath Cable Connector
  • Style - Connector Straight
  • Material - Cable Connector Die Cast Zinc
  • Box Connection 1/2" MNPT
  • Cable Clamping Method 2 Screws
  • Insulated No
  • Use With - Nonmetallic Building Cable Oval Cable: (1) 14/2, (1) 12/2, (1) 10/2, (1) 14/3, (1) 12/3 with Ground; (1) 14/2, (1) 12/2, (1) 10/2, (1) 14/3, (1) 12/3 without Ground
  • Standards UL 514B, UL Listed File E195972, CSA Listed File C22.2 #18
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.