ST
RACO

Enhanced Rating Conduit Fitting, 2", 90°, Box Connection: 2" MNPT, Steel/Malleable Iron

  • Item # 3LL31
  • My Part #
  • Mfr. Model # 3548
  • Catalog Page # 321
  • UNSPSC # 39121420
Enhanced Rating Conduit Fitting, 2", 90°, Box Connection: 2" MNPT, Steel/Malleable Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The locknuts are all steel for greater mechanical hold. The sealing ring maintains a liquid-tight seal in a threadless opening. The smooth-ended grounding ferrules can be removed easily without distortion. The patented split gland ring slips on quickly even if the conduit end is not cut squarely.

View More

Technical Specs

  • Item - Conduit Fitting Enhanced Rating Conduit Fitting
  • Use With - Conduit Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
  • Conduit Trade Size 2"
  • Style - Connector 90 Degrees
  • Box Connection 2" MNPT
  • Insulated Yes
  • Conduit Fitting Material Steel/Malleable Iron
  • Color - Conduit Fitting Gray
  • External Grounding Lug No
  • Mesh Length No Strain Relief Mesh
  • Mesh Material No Strain Relief Mesh
  • Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III
  • Standards Standard 514B, UL Listed E195969, CSA C22.2 No. 18 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.