Skip Content

DV
RACO

Galvanized Steel Mounting Bracket, For Use With Mounts 2 Square Boxes 4", 4-11/16" to Studs 2-1/2",

  • Item # 2DCT7
  • My Part #
  • Mfr. Model # 9007
  • Catalog Page # N/A
  • UNSPSC # 39121303
Mounting Bracket,2 Box,Square close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

For indoor use in noncorrosive environments, this bracket supports electrical boxes when mounted to a stud. Dual-point mounting ensures a secure, stable installation.

View More

Technical Specs

  • Item Mounting Bracket
  • Sub-Category Mounting Accessories
  • Material Galvanized Steel
  • Color Silver
  • For Use With Mounts 2 Square Boxes 4", 4-11/16" to Studs 2-1/2", 3-1/2", 4", and 6"
  • Characteristics Mounts to 2 1/2, 3 1/2, 4 and 6" Studs
  • Length 5"
  • Width 5"
  • Depth 0.06"
  • Box Type 4" or 4 11/16" Square
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products