Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RACO

Electrical Box, Galvanized Steel, 2-1/8" Nominal Depth, 4" Nominal Width, 4" Nominal Length

  • Item # 2DDD3
  • Mfr. Model # 685
  • Catalog Page # N/A
  • UNSPSC # 39121303
Electrical Box, Galvanized Steel, 2-1/8" Nominal Depth, 4" Nominal Width, 4" Nominal Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electrical Boxes

Product Details

Use this box to house wiring devices such as switches or receptacles. It's ideal for exposed work surfaces where two devices are required. The drawn construction makes it ideal for surface mount applications. The TS bracket features gauging tabs and recessed nailing spurs.

View More

Technical Specs

  • Item Electrical Box
  • Box Type Handy
  • Number of Gangs 2
  • Bracket Type TS
  • Capacity 30.3 cu. in.
  • Material Galvanized Steel
  • Number of 1/2 In. Back Knockouts 3
  • Number of 1/2 In. Side Knockouts 0
  • Number of 3/4" Back Knockouts 2
  • Number of 3/4" Side Knockouts 6
  • Nominal Depth 2-1/8"
  • Nominal Length 4"
  • Nominal Width 4"
  • Color Silver
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms