ST
RACO

90°, 3/4" MNPT Box Connection, Die Cast Zinc

  • Item # 43GY93
  • My Part #
  • Mfr. Model # 2693
  • Catalog Page # N/A
  • UNSPSC # 39121311
90°, 3/4" MNPT Box Connection, Die Cast Zinc close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Conduit Fittings~Metal Clad Cable and Flex Conduit Connectors


$2.12 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.182 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Building Cable Connector Metallic Sheath Cable Connector
  • Style - Connector 90 Degrees
  • Material - Cable Connector Die Cast Zinc
  • Trade Size - Metallic Building Cable Connector 3/4"
  • Box Connection 3/4" MNPT
  • Cable Clamping Method 2 Screws
  • Insulated No
  • Use With - Metallic Building Cable AC, MC, Flexible Conduit
  • Description/Special Features Rugged Metallic Construction Ensures Mechanical Protection for The Raceway
  • Standards UL Listed File No. 514B, CSA File No C22.2 #18
  • Cable Opening Min. 0.98"
  • Cable Opening Max. 1.4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None