ST
RACO

Enhanced Rating Cord Connector, 0.06" to 0.13" Cord Dia., 1/2" MNPT Box Connection

  • Item # 52AY06
  • My Part #
  • Mfr. Model # 4702-1
  • Catalog Page # N/A
  • UNSPSC # 39121420
Enhanced Rating Cord Connector, 0.06" to 0.13" Cord Dia., 1/2" MNPT Box Connection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a liquid-tight seal, this Straight Nylon Cord Grip Connector provides strain relief termination for flexible cord and cable. It can be tightened with a screwdriver or pliers when working in tight areas.

• Use in wet or dry locations

View More

Technical Specs

  • Item - Cord Connector Enhanced Rating Cord Connector
  • Cord Dia. Range 0.06" to 0.13"
  • Box Connection 1/2" MNPT
  • Material - Cord Connector Nylon
  • Material - External Strain Relief No External Strain Relief
  • Gland Color Code Green
  • Body Color - Cord Connector Gray
  • Number of Cords 1
  • Style - Connector Straight
  • Strain Relief Type No External Strain Relief
  • Length - External Strain Relief No External Strain Relief
  • Length - Box to End of Connector 1.50"
  • Insulated Yes
  • Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Enhanced Rating Cord Connector, 0.06 In to 0.13 In Cord Dia., 1/2 In MNPT Box Connection is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This product is in no way a replacement for #2DDG2!! Why would Grainger suggest this cord grip? The grommet size is not the same as #2DDG2. I'm very disappointed with Grainger suggestion this item.
Date published: 2017-08-08
  • y_2019, m_1, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_52AY06, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.