Navigation Menu New

Access My Account, Order History, Lists and more here.

437T19 RSC-75-END UNSPSC # 24102004

Pallet Rack Guard: Strap-On, On Upright, 3 in x 6 in x 18 in, Polymer, Yellow

  • Item # 437T19
  • Mfr. Model # RSC-75-END
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pallet Rack Guard: Strap-On, On Upright, 3 in x 6 in x 18 in, Polymer, Yellow

  • Item # 437T19
  • Mfr. Model # RSC-75-END
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Pallet Rack Guard
  • Mounting Location On Upright
  • Mounting Type Strap-On
  • Opening Depth 3 in
  • Opening Width 3 in
  • Overall Depth 6 in
  • Overall Height 18 in
  • Overall Width 3 in
  • Color Yellow
  • Finish Unfinished
  • Material Polymer
  • Includes (2) Straps
Back to Top