Navigation Menu New

Access My Account, Order History, Lists and more here.

437T17 RSC-90 UNSPSC # 24102004

Tap image to zoom.

Roll over image to zoom.

5 inW x 18 inH Polymer Mix Pallet Rack Guard

  • Item # 437T17
  • Mfr. Model # RSC-90
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Pallet Rack and Door Track Guard Item Pallet Rack Guard
  • Material Polymer Mix
  • Mounting Straps
  • Overall Height 18 in
  • Overall Depth 5 in
  • Overall Width 5 in
  • Usable Opening Depth 3 1/2 in
  • Usable Opening Width 3 1/2 in
  • Color Yellow
  • Finish Unfinished
  • Includes Straps
  • Wall Thickness 1/8 in
Back to Top