Navigation Menu New

Access My Account, Order History, Lists and more here.

3NMU8 5004 UNSPSC # 46181701

Hard Hat Rack

  • Item # 3NMU8
  • Mfr. Model # 5004
  • UNSPSC # 46181701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Wall-mount hard hat storage racks are installed indoors near facility entrances, visitor centers, offices, or in any central location where access to head protection is necessary. They keep hard hats clean and visible as a reminder to wear head protection and make sure hard hats are easily accessible.

Hard hat storage racks (sometimes called hard hat holders) keep hard hats clean and organized, allowing them to be easily retrieved. They can be mounted on a wall or hung over a vehicle seat back.

Tap image to zoom.

Roll over image to zoom.

Hard Hat Rack

  • Item # 3NMU8
  • Mfr. Model # 5004
  • UNSPSC # 46181701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Wall-mount hard hat storage racks are installed indoors near facility entrances, visitor centers, offices, or in any central location where access to head protection is necessary. They keep hard hats clean and visible as a reminder to wear head protection and make sure hard hats are easily accessible.

Hard hat storage racks (sometimes called hard hat holders) keep hard hats clean and organized, allowing them to be easily retrieved. They can be mounted on a wall or hung over a vehicle seat back.

Technical Specs

  • Item Hard Hat Rack
  • Mounting Style Wall
  • For Maximum Number of Hard Hats 4
  • Material Epoxy Coated Steel
  • Finish Epoxy Coated
  • Color Black
  • Includes Double-Sided Foam Tape

Wall-mount hard hat storage racks are installed indoors near facility entrances, visitor centers, offices, or in any central location where access to head protection is necessary. They keep hard hats clean and visible as a reminder to wear head protection and make sure hard hats are easily accessible.

Hard hat storage racks (sometimes called hard hat holders) keep hard hats clean and organized, allowing them to be easily retrieved. They can be mounted on a wall or hung over a vehicle seat back.

Back to Top