TP
R3V4 KIWI USAR

Yellow Rescue Helmet, Shell Material: Kevlar® Composite, Ratchet Suspension, Fits Hat Size: One Size

  • Item # 483R62
  • My Part #
  • Mfr. Model # 804-3407
  • Catalog Page # N/A
  • Catalog Group # J7483
  • UNSPSC # 46181704
Yellow Rescue Helmet, Shell Material: Kevlar® Composite, Ratchet Suspension, Fits Hat Size: One Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Head Protection~Fire and Rescue Helmets


$614.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.5 lbs.
Country of Origin New Zealand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Rescue Helmet
  • Style Modern
  • Color Yellow
  • Shell Material Kevlar(R) Composite
  • Fits Hat Size One Size Fits Most
  • Chin Strap Quick Release 3-Point
  • Suspension Ratchet
  • Includes ESS Goggle Mounts, Retractable Eye Protector
  • Standards NFPA 1951, NFPA 1971, EN 443, ANSI Z89.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms