NC
R & R TEXTILE

96" x 74" Twin Bedspread, White

  • Item # 400L05
  • My Part #
  • Mfr. Model # X51200
  • Catalog Page # N/A
  • UNSPSC # 52121513
96" x 74" Twin Bedspread, White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Bed, Bath and Table Linens~Bedspreads


$31.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Bedspread
  • Type Thermal
  • Size Twin
  • Width 74"
  • Length 96"
  • Pattern Woven Block
  • Color White
  • Face Fabric Cotton
  • Back Fabric Cotton
  • Stitching Hemmed
  • Washing Instructions Wash Warm, Do Not Bleach, Tumble Dry Medium
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms