Skip Content

DG
R & R TEXTILE

72" x 52" Rectangle Polyester Tablecloth, White; PK12

  • Item # 20YN12
  • My Part #
  • Mfr. Model # X13400
  • Catalog Page # N/A
  • UNSPSC # 52121604
Tablecloth,White,Polyester,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Table Linens

Technical Specs

  • Item Tablecloth
  • Shape Rectangle
  • Width 52"
  • Length 72"
  • Color White
  • Pattern Solid
  • Material Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms