Skip Content

DV
R&B WIRE PRODUCTS INC.

Yellow Antimicrobial Flame Retardant Vinyl Basket Truck, 29.9 cu. ft., 625 lb., 53"L X 34-3/4"W X 42

  • Item # 48RZ30
  • My Part #
  • Mfr. Model # 424SOC/ANTI/YEL
  • Catalog Page # N/A
  • UNSPSC # 24101504
Basket Truck,Yellow,625 lb.,42 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Basket Trucks Basket Truck
  • Bushel Capacity 24.0
  • Cubic Foot Capacity 29.9 cu. ft.
  • Cubic Yard Capacity 1.10 cu. yd.
  • Load Capacity - Hoppers and Cube Trucks 625 lb.
  • Overall Length 53"
  • Overall Width 34-3/4"
  • Overall Height 42"
  • Container Height 35"
  • Container Material - Hoppers and Cube Trucks Antimicrobial Flame Retardant Vinyl
  • Frame Material - Hoppers and Cube Trucks Steel
  • Color - Hoppers and Cube Trucks Yellow
  • Caster Configuration (4) Swivel
  • Liner Style Permanent
  • Caster Dia. 5"
  • Caster Material Polyurethane
  • Optional Lid Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms