TP
R&B WIRE PRODUCTS INC.

Gray Flame Retardant Vinyl Basket Truck, 12.4 cu. ft., 350 lb., 38"L X 26-1/2"W X 32"H

  • Item # 48RZ15
  • My Part #
  • Mfr. Model # 410SOBC/GRY
  • Catalog Page # N/A
  • UNSPSC # 24101504
Gray Flame Retardant Vinyl Basket Truck, 12.4 cu. ft., 350 lb., 38"L X 26-1/2"W X 32"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $432.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Basket Trucks Basket Truck
  • Bushel Capacity 10.0
  • Cubic Foot Capacity 12.4 cu. ft.
  • Cubic Yard Capacity 0.46 cu. yd.
  • Load Capacity - Hoppers and Cube Trucks 350 lb.
  • Overall Length 38"
  • Overall Width 26-1/2"
  • Overall Height 32"
  • Container Height 26"
  • Container Material - Hoppers and Cube Trucks Flame Retardant Vinyl
  • Frame Material - Hoppers and Cube Trucks Steel
  • Color - Hoppers and Cube Trucks Gray
  • Caster Configuration (4) Swivel
  • Liner Style Permanent
  • Caster Dia. 4"
  • Caster Material Polyurethane
  • Optional Lid Mfr Model No. 4610HL
  • Includes Non-marking Bumper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.