Navigation Menu New

Access My Account, Order History, Lists and more here.

3UYJ8 003-LG-SHF UNSPSC # 46181507

Sherirff Vest: Green, Nylon, Universal Vest Size

  • Item # 3UYJ8
  • Mfr. Model # 003-LG-SHF
  • UNSPSC # 46181507
  • Catalog Group # F0788
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Tap image to zoom.

Roll over image to zoom.

Sherirff Vest: Green, Nylon, Universal Vest Size

  • Item # 3UYJ8
  • Mfr. Model # 003-LG-SHF
  • UNSPSC # 46181507
  • Catalog Group # F0788
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Technical Specs

  • Item Sherirff Vest
  • Safety Vest Color Green
  • Safety Vest Legend Sheriff
  • Vest Size Universal
  • Vest Closure Type Buckle
  • Vest Material Nylon
  • Includes Reflective Material Panel with Sheriff In Black On Front and Back
  • Vest Length 22 in

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top