Skip Content

TP
R&B PRODUCTS

Security Buckle Safety Vest, Unrated, High Visibility Green, Universal

  • Item # 3UYJ5
  • My Part #
  • Mfr. Model # 003-LG-SCT
  • Catalog Page # N/A
  • Catalog Group # F0787
  • UNSPSC # 46181507
Safety Vest,Hi Vis Green,Security,Univsl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of extra strong vinyl coated nylon mesh, edges bound and double stitched with nylon binding. Adjustable on each side with nylon release buckles. Shoulders have 3M Scotchlite reflective material on front and back and a 4" x 18" reflective panel on front and back with SECURITY.

View More

Technical Specs

  • Item High Visibility Security Vest
  • Safety Vest Item Safety Vest
  • Safety Vest Color High Visibility Green
  • Safety Vest Legend Security
  • Safety Vest ANSI Class Unrated
  • Vest Size Universal
  • Vest Closure Type Buckle
  • Vest Material Open-Stitch Mesh with Plastic Coating
  • Fits Chest Size 42" to 64"
  • Standards ANSI/ISEA 107-2010
  • Includes Reflective Material Panel with Security in Black on Front and Back
  • Vest Length 22"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.