Skip Content

C3
R&B PRODUCTS

1-Pocket Vinyl General Purpose Tool Tote, 9-1/2"H x 21"W x 9"D, Red

  • Item # 3RTR6
  • My Part #
  • Mfr. Model # 443 RD
  • Catalog Page # N/A
  • UNSPSC # 46191609
Tool Tote,1 Pockets,21"x9"x9-1/2",Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tool bag offers easy access to your tools without any interfering flaps or zippers. This lightweight bag is designed to be durable, with outside side walls of heavy reinforced vinyl and inside walls of rigid plastic. Even if you are wearing thick firefighting gloves, the reinforced web straps will be easy to use on the job.

View More

Technical Specs

  • Item Tool Tote
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 1
  • Basic Material Vinyl
  • Closure Type Open Top
  • Nominal Overall Width 21"
  • Nominal Overall Depth 9"
  • Nominal Overall Height 9"
  • Primary Tool Bag Color Red
  • Number of Pieces 1
  • Overall Width 21"
  • Overall Depth 9"
  • Overall Height 9-1/2"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 1
  • Color Red
  • Material Vinyl
  • Features Developed for easy access to commonly used tools, No flaps, zippers or closures to get in the way when specific tools are needed quickly
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.