TP
R&B FABRICATIONS

Trauma/Oxygen Pack, Blue, 12" L

  • Item # 52YN23
  • My Part #
  • Mfr. Model # RB-1310QT-RB
  • Catalog Page # N/A
  • UNSPSC # 42171914
Trauma/Oxygen Pack, Blue, 12" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $333.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biker Trauma Pack attaches to your bike for immediate on-hand support in case of an emergency. Trauma bag can also be used as an oxygen setup, with the polypropylene shell stabilizing the oxygen C cylinder. Includes pockets for water bottles. The bottom of the bag is nylon reinforced vinyl for easy cleaning. Includes Topeak Quick Track.

View More

Technical Specs

  • Item Trauma/Oxygen Pack
  • Height 8"
  • Width 9"
  • Length 12"
  • Material 1000D Cordura
  • Color Blue
  • Closure Type Zipper
  • Features Dual Purpose Bag with Two Side Pockets and Water Bottle Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.