Skip Content


Trauma/Oxygen Bag,Orange,24" L

  • Item # 52YM89
  • My Part #
  • Mfr. Model # RB-820-OR
  • Catalog Page # N/A
  • UNSPSC # 42171914
Trauma/Oxygen Bag,Orange,24" L close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $498.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Trauma Oxygen Bag is designed to carry your oxygen supplies, a 'D' oxygen cylinder, and trauma related dressings and equipment. There are three main compartments. The center compartment is designed to hold an oxygen cylinder and regulator. There are 4 slot pockets on each side and elastic airway loops above the pockets. The oxygen cylinder lays in an A.B.S. molded plastic tray which provides support for the bottom and protection on each end. On each side of the bag is a full length pocket for total access.

View More

Technical Specs

  • Item Trauma/Oxygen Bag
  • Height 10"
  • Width 15"
  • Length 24"
  • Material Cordura Nylon
  • Color Orange
  • Closure Type Zipper
  • Features Designed to Carry Oxygen Supplies and Trauma Related Supplies, Multiple Storage Compartments and Pockets for Organizing Supplies
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.