TP
R&B FABRICATIONS

Trauma Bag, Blue, 18" L

  • Item # 52YM55
  • My Part #
  • Mfr. Model # RB-A500X-RB-B
  • Catalog Page # N/A
  • UNSPSC # 42171914
Trauma Bag, Blue, 18" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $429.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pacific Coast Series Intermediate I Trauma bags are a high quality line. The outer shell is constructed of 1000 denier Cordura nylon. The molded Tuff Bottom provides an almost indestructible base. Four outside pockets surround the main compartment. The front pocket has multiple elastic loops and slot pockets. YKK #10 heavy duty zippers are used throughout the bag. Comes with heavy duty nylon shoulder strap and an adjustable padded divider system.

View More

Technical Specs

  • Item Trauma Bag
  • Height 11"
  • Width 14"
  • Length 18"
  • Material 1000D Cordura
  • Color Blue
  • Closure Type Zipper
  • Features Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.