Skip Content

TP
R&B FABRICATIONS

Trauma Backpack,Black,7" L

  • Item # 52YM88
  • My Part #
  • Mfr. Model # RB-375BK
  • Catalog Page # N/A
  • UNSPSC # 42171914
Trauma Backpack,Black,7" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $626.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Mega Trauma Pack is an extremely large trauma bag with a main compartment of 20" x 15" x 7". Padded with closed cell foam, this bag has 16 pockets and compartments. Web carrying handle and contoured shoulder straps, with waist and chest straps. Contents not included.

View More

Technical Specs

  • Item Trauma Backpack
  • Height 20"
  • Width 15"
  • Length 7"
  • Material Cordura Nylon
  • Color Black
  • Closure Type Zipper
  • Features (18) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.