TP
R&B FABRICATIONS

Storage Bag, Nylon, 18" W

  • Item # 52YN75
  • My Part #
  • Mfr. Model # RB-420RD
  • Catalog Page # N/A
  • UNSPSC # 24111507
Storage Bag, Nylon, 18" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bag can be used for wildfires or in high-rise buildings. It will hold more hose than you care to pack. Made of 1000 denier Cordura nylon, double stitched, padded shoulder straps, outside zipper pocket, web carrying handles, protective flap, and 3M Scotchlite Reflective Material.

View More

Technical Specs

  • Item Storage Bag
  • Material Nylon
  • Height 16"
  • Width 18"
  • Length 11"
  • Color Red
  • For Use With Fire Hose
  • Includes Shoulder Strap, Outside Zipper Pocket, Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.